Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, A4J Series, 15A, Fast-Acting, 600V AC, Ferrule

  • Mfr # A4J15

  • Zoro # G9040040


product price: $23.62
/ea

Key Features

Class
J
Series
A4J
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4J15
Zoro #
G9040040
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2-1/2 in
Diameter
0.81 in
Overall Length
57.2 mm
Overall Diameter
20.7 mm

Details

Class
J
Series
A4J
Speed
Fast-Acting
Amps
15A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 100kA at 300V DC
Body Style
Ferrule
Body Material
Polytube
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
US3J1I, US6J3I
Item
UL Class Fuse
Fuse Speed
Fast Acting
Standards
RoHS, UL/CSA
Weight
0.12 lb
Mounting
Clip
Connection Material
Tin-Plated Copper
Connection/Terminal Material
Tin-Plated Copper
APPROVALS & STANDARDS
UL listed to standard 248-8 File E2137; CSA certified to standard C22.2 no. 248.8; DC listed to UL 248; IEC 269-2-1
AC Max I.R./Breaking Capacity: I1
200 kA
Short Description
Fuse Amp-Trap® 600V 15A Fast-Acting Class J A4J Series
Interrupt Rating - DC
100 kA
Current
15 A
Interrupt Rating - AC
200 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.