Zoro Homepage

UL Class Fuse, A4J Series, 70A, Fast-Acting, 600V AC, Blade

  • Mfr # A4J70

  • Zoro # G9040059


product price: $46.89
/ea

Key Features

Class
J
Series
A4J
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4J70
Zoro #
G9040059
UPC #
782001960285
Country of Origin
Mexico

Dimensions

Length
4.63 in
Diameter
1.06 in
Overall Length
117.6 mm
Overall Diameter
27 mm
Bolt Hole Diameter
3/8 in

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.