Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, G Class, Fast-Acting, 1A, 600V AC, Non-Indicating

  • Mfr # AG1

  • Zoro # G2958322


product price: $6.76
/ea

Key Features

Class
G
Series
AG
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1
Zoro #
G2958322
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.31 in
Diameter
0.41 in
Length (Straight Wireway)
1 3/8 in
Overall Length
1 3/8 in
Overall Diameter
13/32 in

Details

Class
G
Series
AG
Speed
Fast-Acting
Amps
1A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V AC
Body Style
Cylindrical
Body Material
GMG
Equivalent Brand and Series
Bussmann SC, Littelfuse SLC, Mersen AG
Equivalent Series
AG, SC, SLC
Fits Fuse Block Style
Rejection
Item
UL Class Fuse
Rejection / Nonrejection
Rejection
Standards
CSA Certified to C22.2 No. 248.5, UL Listed 248-5
Connection Material
Tin-Plated Copper
Mounting
Clip
Element
Single
Weight
0.02 lb
AC Max I.R./Breaking Capacity: I1
100 kA
Short Description
Fuse Amp-Trap® 600V 1A Time-Delay Class G AG Series
Connection/Terminal Material
Tin-Plated Copper
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
APPROVALS & STANDARDS
UL listed to standard 248-5 File E2137; CSA certified to standard C22.2 No. 248.5
Interrupt Rating - AC
100 kA
Current
1 A

Description

Fuse, 1 A, 600 V AC, Not Applicable, Class G, AG Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 600V AC, Fuse Size 1-3/8 in L x 13/32 in dia, Length 1 3/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann SC, Littelfuse SLC, Mersen AG, Equivalent Series AG, SC, SLC, Compatible Fuse Block Series Not Applicable, Body Material Fiberglass, Single Element, Standards CSA Certified to C22.2 No. 248.5, UL Listed 248-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.