Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, H Class, RF Series, Fast-Acting, 30A, 250V AC

  • Mfr # RF30

  • Zoro # G9035551


product price: $25.72
/ea

Key Features

Class
H
Series
RF
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF30
Zoro #
G9035551
UPC #
00689387201318
Country of Origin
Mexico

Dimensions

Length
2 in
Diameter
0.56 in

Details

Class
H
Series
RF
Speed
Fast-Acting
Amps
30A
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Interrupt Rating
10kA at 250V AC
Body Style
Cylindrical
Body Material
FWGE
Item
UL Class Fuse
Standards
UL Certified; CSA Certified
Mounting
Clip
Connection Material
Brass
AC Max I.R./Breaking Capacity: I1
10 kA
Connection/Terminal Material
Brass
Short Description
Fuse 250V 30A Fast-Acting Class H RF Series
Frequency
50/60 Hz
APPROVALS & STANDARDS
UL listed to standard 248-7 File E2137; CSA certified to standard C22.2 no. 248.7

Description

FUSERENEWABEL (250V)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.