Zoro Homepage

UL Class Fuse, H Class, RF Series, Fast-Acting, 400A, 250V AC

  • Mfr # RF400

  • Zoro # G9035588


product price: $417.65
/ea
Free Shipping & Returns

Key Features

Class
H
Series
RF
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF400
Zoro #
G9035588
UPC #
00068938720612
Country of Origin
Mexico

Dimensions

Length
8.63 in
Diameter
2.06 in

Details

Class
H
Series
RF
Speed
Fast-Acting
Amps
400A
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Interrupt Rating
10kA at 250V AC
Body Style
Cylindrical
Body Material
FWGE
Item
UL Class Fuse
Standards
UL Certified; CSA Certified
Connection Material
Brass
Mounting
Clip
AC Max I.R./Breaking Capacity: I1
10 kA
Short Description
Fuse 250V 400A Fast-Acting Class H RF Series
Frequency
50/60 Hz
APPROVALS & STANDARDS
UL listed to standard 248-7 File E2137; CSA certified to standard C22.2 no. 248.7
Connection/Terminal Material
Brass

Description

RENEWABLE FUSE 250V 400A RF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.