Zoro Homepage

UL Class Fuse, J Class, A4J Series, Fast-Acting, 450A, 600V AC

  • Mfr # A4J450

  • Zoro # G9040241


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Class
J
Series
A4J
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4J450
Zoro #
G9040241
UPC #
782001960476
Country of Origin
Mexico

Dimensions

Length
8 in
Diameter
2-1/2 in

Details

Class
J
Series
A4J
Speed
Fast-Acting
Amps
450A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Interrupt Rating
200kA at 600V AC, 100kA at 300V DC
Body Style
Blade
Body Material
GMG
Item
UL Class Fuse
Fuse Speed
Fast Acting
Weight
3.2 lb
Mounting
Clip
Connection Material
Brass Alloy
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Material
Brass Alloy
APPROVALS & STANDARDS
UL listed to standard 248-8 File E2137; CSA certified to standard C22.2 no. 248.8; DC listed to UL 248; IEC 269-2-1
Short Description
Fuse Amp-Trap® 600V 450A Fast-Acting Class J A4J Series

Description

CLASS J FUSE 600V 450A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.