Zoro Homepage

UL Class Fuse, J Class, HSJ Series, Very Fast-Acting, 350A, 600V AC, Non-Indicating

  • Mfr # HSJ350

  • Zoro # G9040101


product price: $599.58
/ea
Free Shipping & Returns

Key Features

Class
J
Series
HSJ
Speed
Very Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSJ350
Zoro #
G9040101
UPC #
00782001329693
Country of Origin
Mexico

Dimensions

Length
7.13 in
Diameter
2.12 in

Details

Class
J
Series
HSJ
Speed
Very Fast-Acting
Amps
350A
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 100kA at 500V DC
Body Style
Blade
Body Material
GMG
Equivalent Brand and Series
Bussmann DFJ, Littelfuse LDFJ, Mersen HSJ
Equivalent Series
DFJ, HSJ, LDFJ
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
JFB, SJ
Item
UL Class Fuse
Fuse Speed
High Speed
Weight
1.8 lb
Connection Material
Brass
Mounting
Clip
AC Max I.R./Breaking Capacity: I1
200 kA
APPROVALS & STANDARDS
UL listed to standard 248-8 File E2137; CSA certified to standard C22.2 no. 248.8; DC listed to UL 248
Short Description
Fuse Amp-Trap® 600V 350A High-Speed Class J HSJ Series
Connection/Terminal Material
Brass

Description

CLASS J HS FUSE 600V 350A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.