Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, J Class, Time-Delay, 200A, 600V AC, Indicating

  • Mfr # AJT200

  • Zoro # G2926393


product price: $129.18
/ea
Free Shipping & Returns

Key Features

Class
J
Series
AJT
Speed
Time-Delay
Amps
200A
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT200
Zoro #
G2926393
UPC #
782001962494
Country of Origin
United States

Dimensions

Length
5-3/4 in
Diameter
1-5/8 in
Overall Length
5 3/4 in
Overall Diameter
1 5/8 in

Details

Class
J
Series
AJT
Speed
Time-Delay
Amps
200A
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Visual Indication
Indicating
Interrupt Rating
100kA at 500V DC, 200kA at 600V AC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann LPJ, Littelfuse JTD, Mersen AJT
Equivalent Series
AJT, JTD, LPJ
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
JFB, SJ, US3J, US5J
Item
UL Class Fuse
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Functionally Equal To
Bussmann LPJ, Littelfuse JTD
Fuse Holder Code
AC
Standards
UL/CSA
Element
Dual
Weight
0.85 lb
Connection Type
Blade
Mounting
Clip or Bolted
Rated voltage DC UL
500 V
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Material
Brass
Body/Insulating Material
GMG
APPROVALS & STANDARDS
UL listed to standard 248-8 File E2137; DC listed to UL standard 248; CSA certified to standard C22.2 No. 248.8; IEC 60269-2-1; UL listed; DC tested to UL standard 248
Connection/Terminal Type
Blade
Frequency
50/60 Hz
Short Description
Fuse Amp-Trap 2000® 600V 200A Time-Delay Class J AJT Series Smart-Spot
Indication System Type
SmartSpot®
Interrupt Rating - DC
100 kA
Current
200 A
Interrupt Rating - AC
200 kA

Description

Fuse, 200 A, 600 V AC, 500 V DC, Class J, AJT Series, Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 500V DC, 200kA at 600V AC, Fuse Size 5-3/4 in L x 1-5/8 in dia, Length 5 3/4 in, Diameter 1 5/8 in, Equivalent Brand and Series Bussmann LPJ, Littelfuse JTD, Mersen AJT, Equivalent Series AJT, JTD, LPJ, Compatible Fuse Block Series JFB, SJ, US3J, US5J, Body Material Melamine, Dual Element, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.