Zoro Homepage

UL Class Fuse, J Class, Time-Delay, 7A, 600V AC

  • Mfr # AJT7N

  • Zoro # G0916797


product price: $19.16
/ea

Key Features

Class
J
Series
AJT
Speed
Time-Delay
Amps
7A
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT7N
Zoro #
G0916797
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2-1/4 in.
Diameter
13/16 in.
Overall Length
2 1/4 in
Overall Diameter
13/16 in

Details

Class
J
Series
AJT
Speed
Time-Delay
Amps
7A
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Visual Indication
Indicating
Interrupt Rating
100kA at 500V DC, 200kA at 600V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann LPJ, Littelfuse JTD, Mersen AJT
Equivalent Series
AJT, JTD, LPJ
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
JFB, SJ, US3J, US5J
Item
UL Class Fuse
Rated voltage DC UL
500 V
Element
Dual
Mounting
Clip
Standards
UL/CSA
Weight
0.2 lb
Body/Insulating Material
GMG
Functionally Equal To
Bussmann LPJ, Littelfuse JTD
Connection/Terminal Type
Ferrule
Connection/Terminal Material
Tin-Plated Copper
Short Description
Fuse Amp-Trap 2000® 600VAC 7A Time-Delay Class J AJT Series
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Connection Type
Ferrule
AC Max I.R./Breaking Capacity: I1
200 kA
Fuse Holder Code
Z
APPROVALS & STANDARDS
UL listed to standard 248-8 File E2137; DC listed to UL standard 248; CSA certified to standard C22.2 No. 248.8; IEC 60269-2-1; UL listed; DC tested to UL standard 248
Frequency
50/60 Hz
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
100 kA
Current
7 A

Description

Fuse, 7 A, 600 V AC, 500 V DC, Class J, AJT Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 500V DC, 200kA at 600V AC, Fuse Size 2-1/4 in L x 13/16 in dia, Length 2 1/4 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPJ, Littelfuse JTD, Mersen AJT, Equivalent Series AJT, JTD, LPJ, Compatible Fuse Block Series JFB, SJ, US3J, US5J, Body Material Melamine, Dual Element, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.