Zoro Homepage

UL Class Fuse, J Class, Very Fast-Acting, 150A, 600V AC, Non-Indicating

  • Mfr # HSJ150

  • Zoro # G3228751


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Class
J
Series
HSJ
Speed
Very Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSJ150
Zoro #
G3228751
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5-3/4 in
Diameter
1.62 in
Length (Straight Wireway)
5 3/4 in
Overall Length
5 3/4 in
Overall Diameter
1 5/8 in

Description

Fuse, 150 A, 600 V AC, 500 V DC, Class J, HSJ Series, Non-Indicating, Very-Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 500V DC, 200kA at 600V AC, Fuse Size 5-3/4 in L x 1-5/8 in dia, Length 5 3/4 in, Diameter 1 5/8 in, Equivalent Brand and Series Bussmann DFJ, Littelfuse LDFJ, Mersen HSJ, Equivalent Series DFJ, HSJ, LDFJ, Compatible Fuse Block Series JFB, SJ, Body Material Glass Fiber-Reinforced Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.