Zoro Homepage

UL Class Fuse, J Class, Very Fast-Acting, 40A, 600V AC, Non-Indicating

  • Mfr # HSJ40

  • Zoro # G3228876


product price: $68.99
/ea
Sold in multiples of 10 for $689.90

Key Features

Class
J
Series
HSJ
Speed
Very Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSJ40
Zoro #
G3228876
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.38 in
Diameter
1.06 in
Length (Straight Wireway)
2 3/8 in
Overall Diameter
1 1/16 in
Overall Length
2 3/8 in

Details

Class
J
Series
HSJ
Speed
Very Fast-Acting
Amps
40A
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 500V DC, 200kA at 600V AC
Body Style
Cylindrical
Body Material
GMG
Equivalent Brand and Series
Bussmann DFJ, Littelfuse LDFJ, Mersen HSJ
Equivalent Series
DFJ, HSJ, LDFJ
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
JFB, SJ
Item
UL Class Fuse
Fuse Speed
Very Fast Acting
Rejection / Nonrejection
Rejection
Standards
UL file E2137, UL recognized component
Element
Single
Connection Material
Tin-Plated Copper
Weight
0.16 lb
Mounting
Clip
Short Description
Fuse Amp-Trap® 600V 40A High-Speed Class J HSJ Series
Connection/Terminal Material
Tin-Plated Copper
APPROVALS & STANDARDS
UL listed to standard 248-8 File E2137; CSA certified to standard C22.2 no. 248.8; DC listed to UL 248
AC Max I.R./Breaking Capacity: I1
200 kA
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
100 kA
Current
40 A

Description

Fuse, 40 A, 600 V AC, 500 V DC, Class J, HSJ Series, Non-Indicating, Very-Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 500V DC, 200kA at 600V AC, Fuse Size 2-3/8 in L x 1-1/16 in dia, Length 2 3/8 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann DFJ, Littelfuse LDFJ, Mersen HSJ, Equivalent Series DFJ, HSJ, LDFJ, Compatible Fuse Block Series JFB, SJ, Body Material Glass Fiber-Reinforced Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.