Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 200A, 600V AC

  • Mfr # OTS200

  • Zoro # G9040932


product price: $60.99
/ea

Key Features

Class
K5
Series
OTS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTS200
Zoro #
G9040932
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.63 in
Diameter
1.81 in

Details

Class
K5
Series
OTS
Speed
Fast-Acting
Amps
200A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Interrupt Rating
50kA at 600V AC, 20kA at 300V DC
Body Style
Blade
Body Material
Polytube
Fits Fuse Block Style
Non-Rejection
Item
UL Class Fuse
Fuse Speed
Fast Acting
Weight
1.54 lb
Connection Material
Tin-Plated Copper
Mounting
Clip
AC Max I.R./Breaking Capacity: I1
50 kA
Short Description
Fuse Amp-Trap® 600V 200A Fast-Acting Class K5 OTS Series
APPROVALS & STANDARDS
UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248; UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248
Connection/Terminal Material
Tin-Plated Copper

Description

FSE K5 13/16 9 5/8x1 200A 600V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.