Zoro Homepage

UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 400A, 600V AC

  • Mfr # OTS400

  • Zoro # G9040941


product price: $290.74
/ea
Free Shipping & Returns

Key Features

Class
K5
Series
OTS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTS400
Zoro #
G9040941
UPC #
00782001701062
Country of Origin
Mexico

Dimensions

Length
11.63 in
Diameter
2.56 in

Details

Class
K5
Series
OTS
Speed
Fast-Acting
Amps
400A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Interrupt Rating
50kA at 600V AC, 20kA at 300V DC
Body Style
Blade
Body Material
Polytube
Fits Fuse Block Style
Non-Rejection
Item
UL Class Fuse
Fuse Speed
Fast Acting
Weight
3.54 lb
Connection Material
Tin-Plated Copper
Mounting
Clip
Short Description
Fuse Amp-Trap® 600V 400A Fast-Acting Class K5 OTS Series
AC Max I.R./Breaking Capacity: I1
50 kA
APPROVALS & STANDARDS
Connection/Terminal Material
Tin-Plated Copper

Description

FSE 43359 11 5/8x2 400A 600V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.