Zoro Homepage

UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 6A, 600V AC

  • Mfr # OTS6

  • Zoro # G0908334


product price: $21.15
/ea

Key Features

Class
K5
Series
OTS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTS6
Zoro #
G0908334
UPC #
782001700652
Country of Origin
Mexico

Dimensions

Length
5 in
Diameter
0.81 in

Details

Class
K5
Series
OTS
Speed
Fast-Acting
Amps
6A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Interrupt Rating
50kA at 600V AC, 20kA at 300V DC
Body Style
Ferrule
Body Material
Melamine
Fits Fuse Block Style
Non-Rejection
Item
UL Class Fuse
Weight
0.11 lb
Mounting
Clip
Connection Material
Copper
Connection/Terminal Material
Copper
APPROVALS & STANDARDS
AC Max I.R./Breaking Capacity: I1
50 kA
Short Description
Fuse Amp-Trap® 600V 6A Fast-Acting Class K5 OTS Series

Description

FUSE 5x13/16 K5 6A 600V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.