Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, L Class, A4BT Series, Time-Delay, 200A, 600V AC

  • Mfr # A4BT1200

  • Zoro # G9037749


product price: $588.72
/ea
Free Shipping & Returns

Key Features

Class
L
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Interrupt Rating
200kA at 600V AC, 100kA at 500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4BT1200
Zoro #
G9037749
UPC #
782001939939
Country of Origin
Mexico

Dimensions

Length
10-3/4 in
Diameter
2-1/2 in

Details

Class
L
Series
A4BT
Speed
Time-Delay
Amps
200A
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Interrupt Rating
200kA at 600V AC, 100kA at 500V DC
Body Style
Bolt-On
Body Material
GMG
Item
UL Class Fuse
Mounting
Bolted
Weight
4.5 lb
Connection Type
Blade
Frequency
50/60 Hz
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Material
Silver-Plated Copper
Rated voltage DC UL
500 V
Short Description
Fuse Amp-Trap® 600V 1200A Time-Delay Class L A4BT Series
Body/Insulating Material
GMG
Connection/Terminal Type
Blade
APPROVALS & STANDARDS
UL Listed to Standard 248-10, File E2137; CSA Certified to Standard C22.2, No. 248.68; Self-certified for DC per UL248 (601-2000)

Description

L TD FUSE 600V 1200A A4BT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.