Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, L Class, Time-Delay, 100A, 600V AC, Non-Indicating

  • Mfr # A4BQ100

  • Zoro # G2549127


product price: $661.05
/ea
Free Shipping & Returns

Key Features

Class
L
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4BQ100
Zoro #
G2549127
UPC #
782001293888
Country of Origin
Mexico

Dimensions

Length
8-5/8 in
Diameter
2 in
Overall Diameter
2 in
Overall Length
8 5/8 in

Details

Class
L
Series
A4BQ
Speed
Time-Delay
Amps
100A
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 500V DC, 200kA at 600V AC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann KRP-C, Littelfuse KLPC, Mersen A4BQ
Equivalent Series
A4BQ, KLPC, KRP-C
Fits Fuse Block Style
Non-Rejection
Item
UL Class Fuse
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Dual
Functionally Equal To
Bussmann KRP-C, Littelfuse KLPC
Standards
CSA, UL
Weight
2.8 lb
Connection Type
Blade
Mounting
Bolted
Connection/Terminal Type
Blade
AC Max I.R./Breaking Capacity: I1
200 kA
Short Description
Fuse Amp-Trap 2000® 600V 100A Time-Delay Class L A4BQ Series
Rated voltage DC UL
500 V
Connection/Terminal Material
Silver-Plated Copper
Body/Insulating Material
GMG
APPROVALS & STANDARDS
UL listed to standard 248-10 File E2137; DC listed to UL standard 248 (100-2000A); CSA certified to standard C22.2 No. 248.10 (601-6000A); UL listed
Interrupt Rating - AC
200 kA
Current
100 A
Interrupt Rating - DC
100 kA

Description

Fuse, 100 A, 600 V AC, 500 V DC, Class L, A4BQ Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 500V DC, 200kA at 600V AC, Fuse Size 8-5/8 in L x 2 in dia, Length 8 5/8 in, Diameter 2 in, Equivalent Brand and Series Bussmann KRP-C, Littelfuse KLPC, Mersen A4BQ, Equivalent Series A4BQ, KLPC, KRP-C, Compatible Fuse Block Series Not Applicable, Body Material Melamine, Dual Element, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.