Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, L Class, Time-Delay, 2500A, 600V AC, Non-Indicating

  • Mfr # A4BY2500

  • Zoro # G3106521


product price: $1,342.12
/ea
Free Shipping & Returns

Key Features

Class
L
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4BY2500
Zoro #
G3106521
UPC #
782001939250
Country of Origin
Mexico

Dimensions

Length
10-3/4 in
Diameter
4-1/2 in
Overall Diameter
4 1/2 in
Overall Length
10 3/4 in

Details

Class
L
Series
A4BY
Speed
Time-Delay
Amps
2500A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 200kA at 600V AC
Body Style
Blade
Body Material
Glass/Melamine
Equivalent Brand and Series
Bussmann KLU, Bussmann KTU, Littelfuse KLLU, Littelfuse KLPC, Mersen/Ferraz Shawmut A4BY
Equivalent Series
A4BY, KLLU, KLPC, KLU, KTU
Fits Fuse Block Style
Non-Rejection
Item
UL Class Fuse
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Functionally Equal To
Bussmann KLU, Littelfuse KLLU, KLP, KLPC
Standards
CSA, UL
Element
Dual
Mounting
Bolted
Weight
15.3 lb
Connection Type
Blade
Short Description
Fuse Amp-Trap® 600V 2500A Time-Delay Class L A4BY Series
APPROVALS & STANDARDS
Mersen Self-Certification, UL Listed to Standard 248-10, File E2137; CSA Certified to Standard C22.2, No. 248.10 IEC 269-2-1; DC Tested to UL 248 limits (Mersen Self-Certified)
Rated voltage DC UL
300 V
Connection/Terminal Material
Silver-Plated Copper
Connection/Terminal Type
Blade
AC Max I.R./Breaking Capacity: I1
200 kA
Body/Insulating Material
GMG
Interrupt Rating - AC
200 kA
Current
2.5 kA
Interrupt Rating - DC
100 kA

Description

Fuse, 2,500 A, 600 V AC, 300 V DC, Class L, A4BY Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 10-3/4 in L x 4-1/2 in dia, Length 10 3/4 in, Diameter 4 1/2 in, Equivalent Brand and Series Bussmann KLU, Bussmann KTU, Littelfuse KLLU, Littelfuse KLPC, Mersen/Ferraz Shawmut A4BY, Equivalent Series A4BY, KLLU, KLPC, KLU, KTU, Compatible Fuse Block Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.