Zoro Homepage

UL Class Fuse, L Class, Time-Delay, 650A, 600V AC, Non-Indicating

  • Mfr # A4BQ650

  • Zoro # G2589964


product price: $794.35
/ea
Free Shipping & Returns

Key Features

Class
L
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4BQ650
Zoro #
G2589964
UPC #
782001930011
Country of Origin
Mexico

Dimensions

Length
8-5/8 in
Diameter
2-1/2 in
Overall Diameter
2 1/2 in
Overall Length
8 5/8 in

Description

Fuse, 650 A, 600 V AC, 500 V DC, Class L, A4BQ Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 500V DC, 200kA at 600V AC, Fuse Size 8-5/8 in L x 2-1/2 in dia, Length 8 5/8 in, Diameter 2 1/2 in, Equivalent Brand and Series Bussmann KRP-C, Littelfuse KLPC, Mersen A4BQ, Equivalent Series A4BQ, KLPC, KRP-C, Compatible Fuse Block Series Not Applicable, Body Material Melamine, Dual Element, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.