Zoro Homepage

UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 30A, 250V AC

  • Mfr # A2K30R

  • Zoro # G9039289


product price: $12.85
/ea

Key Features

Class
RK1
Series
A2K-R
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2K30R
Zoro #
G9039289
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2 in
Diameter
0.56 in

Details

Class
RK1
Series
A2K-R
Speed
Fast-Acting
Amps
30A
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Interrupt Rating
200kA at 250V AC, 20kA at 250V DC
Body Style
Ferrule
Body Material
GMG
Fits Fuse Block Style
Rejection
Item
UL Class Fuse
Fuse Speed
Fast Acting
Weight
0.05 lb
Connection Material
Tin-Plated Copper
Mounting
Clip
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Material
Tin-Plated Copper
Short Description
Fuse Amp-Trap® 250V 30A Fast-Acting Class RK1 A2K Series
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; CSA certified to standard C22.2 No. 248.12; Self-certified for DC per UL248

Description

FUSE RK1 30A 250V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.