Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 350A, 600V AC

  • Mfr # A6K350R

  • Zoro # G9037432


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Class
RK1
Series
A6K-R
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6K350R
Zoro #
G9037432
UPC #
782001915865
Country of Origin
Mexico

Dimensions

Length
11.63 in
Diameter
2.56 in

Details

Class
RK1
Series
A6K-R
Speed
Fast-Acting
Amps
350A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Interrupt Rating
200kA at 600V AC, 20kA at 300V DC
Body Style
Blade
Body Material
Polytube
Fits Fuse Block Style
Rejection
Item
UL Class Fuse
Fuse Speed
Fast Acting
Weight
4.05 lb
Mounting
Clip
Connection Material
Tin-Plated Copper
Short Description
Fuse Amp-Trap® 600V 350A Fast-Acting Class RK1 A6K Series
Connection/Terminal Material
Tin-Plated Copper
AC Max I.R./Breaking Capacity: I1
200 kA
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; CSA certified to standard C22.2 No. 248.12; Self-certified for DC per UL248

Description

FUSE RK1 350A 600V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.