Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, RK1 Class, Time-Delay, 300A, 250V AC, Indicating

  • Mfr # A2D300R

  • Zoro # G2600552


product price: $137.42
/ea
Free Shipping & Returns

Key Features

Class
RK1
Series
A2D-R
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2D300R
Zoro #
G2600552
UPC #
782001991135
Country of Origin
China

Dimensions

Length
8-5/8 in
Diameter
2-1/16 in
Overall Diameter
2 1/16 in
Overall Length
8 5/8 in

Details

Class
RK1
Series
A2D-R
Speed
Time-Delay
Amps
300A
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Visual Indication
Indicating
Interrupt Rating
100kA at 250V DC, 200kA at 250V AC
Body Style
Blade
Body Material
Polyester
Equivalent Brand and Series
Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R
Equivalent Series
A2D-R, LLNRK-ID, LPN-RK-SPI
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB
Item
UL Class Fuse
Element
Dual
Standards
CSA C22.2 No. 248.12, DC UL 248, UL 248-12 File E2137
Fuse Holder Code
N
Functionally Equal To
Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Weight
1.91 lb
Mounting
Clip
Connection Type
Blade
Short Description
Fuse Amp-Trap 2000® 250V 300A Time-Delay Class RK1 A2D Series Smart-Spot
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Material
Tin-Plated Copper
Indication System Type
SmartSpot®
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; DC listed to UL standard 248; CSA certified to standard C22.2 No. 248.12
Connection/Terminal Type
Blade
Rated voltage DC UL
250 V
Body/Insulating Material
PolyTube
Frequency
50/60 Hz
Interrupt Rating - AC
200 kA
Current
300 A
Interrupt Rating - DC
100 kA

Description

Fuse, 300 A, 250 V AC, 250 V DC, Class RK1, A2D-R Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 250V DC, 200kA at 250V AC, Fuse Size 8-5/8 in L x 2-1/16 in dia, Length 8 5/8 in, Diameter 2 1/16 in, Equivalent Brand and Series Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R, Equivalent Series A2D-R, LLNRK-ID, LPN-RK-SPI, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.