Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, RK1 Class, Time-Delay, 4.5A, 250V AC, Non-Indicating

  • Mfr # A2D4-1/2R

  • Zoro # G2640811


product price: $11.19
/ea

Key Features

Class
RK1
Series
A2D-R
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2D4-1/2R
Zoro #
G2640811
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in.
Diameter
9/16 in.
Overall Length
2 in
Overall Diameter
9/16 in

Details

Class
RK1
Series
A2D-R
Speed
Time-Delay
Amps
4.5A
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 250V DC, 200kA at 250V AC
Body Style
Cylindrical
Body Material
Polyester
Equivalent Brand and Series
Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R
Equivalent Series
A2D-R, LLNRK-ID, LPN-RK-SPI
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB
Item
UL Class Fuse
Rated voltage DC UL
250 V
Weight
0.04 lb
Mounting
Clip
Standards
CSA C22.2 No. 248.12, DC UL 248, UL 248-12 File E2137
Element
Dual
Short Description
Fuse Amp-Trap 2000® 250V 4.5A Time-Delay Class RK1 A2D Series
AC Max I.R./Breaking Capacity: I1
200 kA
Body/Insulating Material
PolyTube
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; DC listed to UL standard 248; CSA certified to standard C22.2 No. 248.12
Connection/Terminal Material
Tin-Plated Copper
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Holder Code
H
Functionally Equal To
Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID
Frequency
50/60 Hz
Connection Type
Ferrule
Connection/Terminal Type
Ferrule
Interrupt Rating - AC
200 kA
Current
4.5 A
Interrupt Rating - DC
100 kA

Description

Fuse, 4 1/2 A, 250 V AC, 250 V DC, Class RK1, A2D-R Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 250V DC, 200kA at 250V AC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R, Equivalent Series A2D-R, LLNRK-ID, LPN-RK-SPI, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.