Zoro Homepage

UL Class Fuse, RK5 Class, Time-Delay, 125A, 250V AC, Indicating

  • Mfr # TR125RID

  • Zoro # G2772095


product price: $54.35
/ea

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR125RID
Zoro #
G2772095
UPC #
782001415365
Country of Origin
Mexico

Dimensions

Length
7-1/8 in
Diameter
1-9/16 in
Overall Diameter
1 9/16 in
Overall Length
7 1/8 in

Details

Class
RK5
Series
TR-RID
Speed
Time-Delay
Amps
125A
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Visual Indication
Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 250V DC
Body Style
Blade
Body Material
Polyester
Equivalent Brand and Series
Bussmann FRN-R-ID, Littelfuse FLNR-ID, Mersen TR-RID
Equivalent Series
FLNR-ID, LRN-R-ID, TR-RID
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB
Item
UL Class Fuse
Fuse Holder Code
M
Standards
CSA, UL
Element
Dual
Functionally Equal To
Bussmann FRN-R-ID, Littelfuse FLNR-ID
Weight
0.9 lb
Connection Type
Blade
Mounting
Clip
Body/Insulating Material
PolyTube
Rated voltage DC UL
250 V
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; CSA certified to standard C22.2 no. 248.12; DC listed to UL standard 248 TRS only
Indication System Type
SmartSpot®
Connection/Terminal Material
Tin-Plated Copper
Short Description
Fuse Tri-Onic® 250V 125A Time-Delay Class RK5 TR Series Smart-Spot
Frequency
50/60 Hz
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Type
Blade
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA
Current
125 A

Description

Fuse, 125 A, 250 V AC, 250 V DC, Class RK5, TR-RID Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 250V DC, Fuse Size 7-1/8 in L x 1-9/16 in dia, Length 7 1/8 in, Diameter 1 9/16 in, Equivalent Brand and Series Bussmann FRN-R-ID, Littelfuse FLNR-ID, Mersen TR-RID, Equivalent Series FLNR-ID, LRN-R-ID, TR-RID, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.