Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, RK5 Class, Time-Delay, 17.50A, 600V AC, Indicating

  • Mfr # TRS17-1/2RID

  • Zoro # G3497654


product price: $13.35
/ea

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS17-1/2RID
Zoro #
G3497654
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 in
Diameter
13/16 in
Overall Length
5 in
Overall Diameter
13/16 in

Details

Class
RK5
Series
TRS-RID
Speed
Time-Delay
Amps
17.50A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 300V DC
Body Style
Cylindrical
Body Material
Polyester
Equivalent Brand and Series
Bussmann FRS-R-ID, Littelfuse FLSR-ID, Mersen TRS-RID
Equivalent Series
FLSR-ID, FRS-R-ID, TRS-RID
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB, 6HKRFB
Item
UL Class Fuse
Fuse Holder Code
P
Element
Dual
Functionally Equal To
Bussmann FRS-R-ID, Littelfuse FLSR-ID
Standards
CSA, UL
Connection Type
Ferrule
Mounting
Clip
Weight
0.2 lb
Frequency
50/60 Hz
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Material
Copper
Rated voltage DC UL
300 V
Indication System Type
SmartSpot®
Connection/Terminal Type
Ferrule
Short Description
Fuse Tri-Onic® 600V 17.5A Time-Delay Class RK5 TRS Series Smart-Spot
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; CSA certified to standard C22.2 no. 248.12; DC listed to UL standard 248 TRS only
Body/Insulating Material
PolyTube
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA
Current
17.5 A

Description

Fuse, 17 1/2 A, 600 V AC, 300 V DC, Class RK5, TRS-RID Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 300V DC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FRS-R-ID, Littelfuse FLSR-ID, Mersen TRS-RID, Equivalent Series FLSR-ID, FRS-R-ID, TRS-RID, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.