Zoro Homepage

UL Class Fuse, RK5 Class, Time-Delay, 200A, 600V AC, Indicating

  • Mfr # TRS200RID

  • Zoro # G2998825


product price: $94.50
/ea
Free Shipping & Returns

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS200RID
Zoro #
G2998825
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9-5/8 in
Diameter
1-13/16 in
Overall Diameter
1 13/16 in
Overall Length
9 5/8 in

Details

Class
RK5
Series
TRS-RID
Speed
Time-Delay
Amps
200A
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Visual Indication
Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 600V DC
Body Style
Blade
Body Material
Polyester
Equivalent Brand and Series
Bussmann FRS-R-ID, Littelfuse FLSR-ID, Mersen TRS-RID
Equivalent Series
FLSR-ID, FRS-R-ID, TRS-RID
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB, 6HKRFB
Item
UL Class Fuse
Standards
CSA, UL
Element
Dual
Functionally Equal To
Bussmann FRS-R-ID, Littelfuse FLSR-ID
Fuse Holder Code
S
Mounting
Clip
Weight
1.56 lb
Connection Type
Blade
AC Max I.R./Breaking Capacity: I1
200 kA
Body/Insulating Material
PolyTube
Indication System Type
SmartSpot®
Frequency
50/60 Hz
Connection/Terminal Type
Blade
Short Description
Fuse Tri-Onic® 600V 200A Time-Delay Class RK5 TRS Series Smart-Spot
Connection/Terminal Material
Tin-Plated Copper
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; CSA certified to standard C22.2 no. 248.12; DC listed to UL standard 248 TRS only
Rated voltage DC UL
600 V
Interrupt Rating - AC
200 kA
Current
200 A
Interrupt Rating - DC
20 kA

Description

Fuse, 200 A, 600 V AC, 600 V DC, Class RK5, TRS-RID Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 600V DC, Fuse Size 9-5/8 in L x 1-13/16 in dia, Length 9 5/8 in, Diameter 1 13/16 in, Equivalent Brand and Series Bussmann FRS-R-ID, Littelfuse FLSR-ID, Mersen TRS-RID, Equivalent Series FLSR-ID, FRS-R-ID, TRS-RID, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.