Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, RK5 Class, Time-Delay, 200A, 600V AC, Non-Indicating

  • Mfr # TRS200R

  • Zoro # G3167062


product price: $85.93
/ea
Free Shipping & Returns

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS200R
Zoro #
G3167062
UPC #
782001749187
Country of Origin
Mexico

Dimensions

Length
9-5/8 in
Diameter
1-13/16 in
Overall Length
9 5/8 in
Overall Diameter
1 13/16 in

Details

Class
RK5
Series
TRS-R
Speed
Time-Delay
Amps
200A
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 600V DC
Body Style
Blade
Body Material
Polyester
Equivalent Brand and Series
Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R
Equivalent Series
ECSR, FLSR, FRS-R, TRS-R
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB, 6HKRFB
Item
UL Class Fuse
Standards
CSA, UL
Functionally Equal To
Bussmann FRS-R, Littelfuse FLSR
Fuse Holder Code
S
Element
Dual
Connection Type
Blade
Weight
1.56 lb
Mounting
Clip
Rated voltage DC UL
600 V
Connection/Terminal Material
Tin-Plated Copper
Short Description
Fuse Tri-Onic® 600V 200A Time-Delay Class RK5 TRS Series
Connection/Terminal Type
Blade
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; CSA certified to standard C22.2 no. 248.12; DC listed to UL standard 248 TRS only
Frequency
50/60 Hz
Body/Insulating Material
PolyTube
AC Max I.R./Breaking Capacity: I1
200 kA
Interrupt Rating - DC
20 kA
Current
200 A
Interrupt Rating - AC
200 kA

Description

Fuse, 200 A, 600 V AC, 600 V DC, Class RK5, TRS-R Series, Non-Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 600V DC, Fuse Size 9-5/8 in L x 1-13/16 in dia, Length 9 5/8 in, Diameter 1 13/16 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.