Zoro Homepage

CAD Viewer & Download Files

UL Class Fuse, RK5 Class, Time-Delay, 30A, 250V AC, Indicating

  • Mfr # TR30RID

  • Zoro # G3316284

CAD Available

product price: $6.99
/ea

Key Features

CAD Drawing
Class
RK5
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
160V DC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR30RID
Zoro #
G3316284
UPC #
782001414801
Country of Origin
Mexico

Dimensions

Length
2 in
Diameter
9/16 in
Overall Length
2 in
Overall Diameter
9/16 in

Details

CAD Available
Yes
Class
RK5
Series
TR-RID
Speed
Time-Delay
Amps
30A
AC Voltage Rating
250V AC
DC Voltage Rating
160V DC
Visual Indication
Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 160V DC
Body Style
Cylindrical
Body Material
Polyester
Equivalent Brand and Series
Bussmann FRN-R-ID, Littelfuse FLNR-ID, Mersen TR-RID
Equivalent Series
FLNR-ID, LRN-R-ID, TR-RID
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB
Item
UL Class Fuse
Element
Dual
Fuse Holder Code
H
Standards
CSA, UL
Functionally Equal To
Bussmann FRN-R-ID, Littelfuse FLNR-ID
Connection Type
Ferrule
Weight
0.05 lb
Mounting
Clip
Short Description
Fuse Tri-Onic® 250V 30A Time-Delay Class RK5 TR Series Smart-Spot
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; CSA certified to standard C22.2 no. 248.12; DC listed to UL standard 248 TRS only
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Type
Ferrule
Frequency
50/60 Hz
Connection/Terminal Material
Copper
Rated voltage DC UL
160 V
Indication System Type
SmartSpot®
Body/Insulating Material
PolyTube
Current
30 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA

Description

Fuse, 30 A, 250 V AC, 160 V DC, Class RK5, TR-RID Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 160V DC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FRN-R-ID, Littelfuse FLNR-ID, Mersen TR-RID, Equivalent Series FLNR-ID, LRN-R-ID, TR-RID, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.