Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, RK5 Class, Time-Delay, 45A, 250V AC, Non-Indicating

  • Mfr # TR45R

  • Zoro # G3162171


product price: $10.00
/ea

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR45R
Zoro #
G3162171
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 in
Diameter
13/16 in
Overall Diameter
13/16 in
Overall Length
3 in

Details

Class
RK5
Series
TR-R
Speed
Time-Delay
Amps
45A
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 250V DC
Body Style
Cylindrical
Body Material
Polyester
Equivalent Brand and Series
Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R
Equivalent Series
ECNR, FLNR, FRN-R, TR-R
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB
Item
UL Class Fuse
Fuse Holder Code
K
Element
Dual
Standards
CSA, UL
Functionally Equal To
Bussmann FRN-R, Littelfuse FLNR
Mounting
Clip
Connection Type
Ferrule
Weight
0.135 lb
Connection/Terminal Material
Copper
Body/Insulating Material
PolyTube
Frequency
50/60 Hz
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; CSA certified to standard C22.2 no. 248.12; DC listed to UL standard 248 TRS only
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Type
Ferrule
Short Description
Fuse Tri-Onic® 250V 45A Time-Delay Class RK5 TR Series
Rated voltage DC UL
250 V
Interrupt Rating - DC
20 kA
Current
45 A
Interrupt Rating - AC
200 kA

Description

Fuse, 45 A, 250 V AC, 250 V DC, Class RK5, TR-R Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 250V DC, Fuse Size 3 in L x 13/16 in dia, Length 3 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.