Zoro Homepage

UL Class Fuse, RK5 Class, Time-Delay, 600A, 250V AC, Indicating

  • Mfr # TR600RID

  • Zoro # G3318962


product price: $160.48
/ea
Free Shipping & Returns

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
160V DC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR600RID
Zoro #
G3318962
UPC #
782001415471
Country of Origin
Mexico

Dimensions

Length
10-3/8 in
Diameter
2-9/16 in
Overall Length
10 3/8 in
Overall Diameter
2 9/16 in

Details

Class
RK5
Series
TR-RID
Speed
Time-Delay
Amps
600A
AC Voltage Rating
250V AC
DC Voltage Rating
160V DC
Visual Indication
Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 160V DC
Body Style
Blade
Body Material
Polyester
Equivalent Brand and Series
Bussmann FRN-R-ID, Littelfuse FLNR-ID, Mersen TR-RID
Equivalent Series
FLNR-ID, LRN-R-ID, TR-RID
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB
Item
UL Class Fuse
Standards
CSA, UL
Fuse Holder Code
BL
Element
Dual
Functionally Equal To
Bussmann FRN-R-ID, Littelfuse FLNR-ID
Mounting
Clip
Weight
3.1 lb
Connection Type
Blade
Body/Insulating Material
PolyTube
Frequency
50/60 Hz
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; CSA certified to standard C22.2 no. 248.12; DC listed to UL standard 248 TRS only
AC Max I.R./Breaking Capacity: I1
200 kA
Short Description
Fuse Tri-Onic® 250V 600A Time-Delay Class RK5 TR Series Smart-Spot
Connection/Terminal Type
Blade
Rated voltage DC UL
160 V
Connection/Terminal Material
Tin-Plated Copper
Indication System Type
SmartSpot®
Current
600 A
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 600 A, 250 V AC, 160 V DC, Class RK5, TR-RID Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 160V DC, Fuse Size 10-3/8 in L x 2-9/16 in dia, Length 10 3/8 in, Diameter 2 9/16 in, Equivalent Brand and Series Bussmann FRN-R-ID, Littelfuse FLNR-ID, Mersen TR-RID, Equivalent Series FLNR-ID, LRN-R-ID, TR-RID, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.