Zoro Homepage

UL Class Fuse, RK5 Class, Time-Delay, 9A, 250V AC, Indicating

  • Mfr # TR9RID

  • Zoro # G2951462


product price: $10.45
/ea

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
160V DC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR9RID
Zoro #
G2951462
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2 in.
Diameter
9/16 in.
Overall Diameter
9/16 in
Overall Length
2 in

Details

Class
RK5
Series
TR-RID
Speed
Time-Delay
Amps
9A
AC Voltage Rating
250V AC
DC Voltage Rating
160V DC
Visual Indication
Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 160V DC
Body Style
Cylindrical
Body Material
Polyester
Equivalent Brand and Series
Bussmann FRN-R-ID, Littelfuse FLNR-ID, Mersen TR-RID
Equivalent Series
FLNR-ID, LRN-R-ID, TR-RID
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB
Item
UL Class Fuse
Rated voltage DC UL
160 V
Element
Dual
Standards
CSA, UL
Weight
0.05 lb
Mounting
Clip
Indication System Type
SmartSpot®
Short Description
Fuse Tri-Onic® 250V 9A Time-Delay Class RK5 TR Series Smart-Spot
Functionally Equal To
Bussmann FRN-R-ID, Littelfuse FLNR-ID
Connection Type
Ferrule
Connection/Terminal Type
Ferrule
Body/Insulating Material
PolyTube
Fuse Holder Code
H
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; CSA certified to standard C22.2 no. 248.12; DC listed to UL standard 248 TRS only
Connection/Terminal Material
Copper
AC Max I.R./Breaking Capacity: I1
200 kA
Frequency
50/60 Hz
Current
9 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA

Description

Fuse, 9 A, 250 V AC, 160 V DC, Class RK5, TR-RID Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 160V DC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FRN-R-ID, Littelfuse FLNR-ID, Mersen TR-RID, Equivalent Series FLNR-ID, LRN-R-ID, TR-RID, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.