Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, T Class, Fast-Acting, 110A, 300V AC, Non-Indicating

  • Mfr # A3T110

  • Zoro # G3330467


product price: $37.99
/ea

Key Features

Class
T
Series
A3T
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3T110
Zoro #
G3330467
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.44 in
Diameter
1.06 in
Length (Straight Wireway)
2 7/16 in
Overall Length
2 7/16 in
Overall Diameter
1 1/16 in

Details

Class
T
Series
A3T
Speed
Fast-Acting
Amps
110A
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 300V AC, 50kA at 160V DC
Body Style
Blade
Body Material
Glass/Melamine
Equivalent Brand and Series
Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen/Ferraz Shawmut A3T
Equivalent Series
A3T, JJN, JLLN, TJN
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
3TFB, 6TFB
Item
UL Class Fuse
Fuse Holder Code
BC
Fuse Speed
Very Fast Acting
Element
Single
Rejection / Nonrejection
Nonrejection
Standards
UL/CSA
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Connection Material
Copper
Mounting
Bolted
Weight
0.18 lb
APPROVALS & STANDARDS
UL listed to standard 248-15 File E2137; CSA certified to standard C22.2 no. 248.15; DC listed to UL standard 248
Connection/Terminal Material
Copper
AC Max I.R./Breaking Capacity: I1
200 kA
Short Description
Fuse Amp-Trap® 300V 110A Fast-Acting Class T A3T Series
Current
110 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
50 kA

Description

Fuse, 110 A, 300 V AC, 160 V DC, Class T, A3T Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 300V AC, 50kA at 160V DC, Fuse Size 2-7/16 in L x 1-1/16 in dia, Length 2 7/16 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen/Ferraz Shawmut A3T, Equivalent Series A3T, JJN, JLLN, TJN, Compatible Fuse Block Series 3TFB, 6TFB, Body Material Glass, Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.