Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, T Class, Fast-Acting, 300A, 300V AC, Non-Indicating

  • Mfr # A3T300

  • Zoro # G2692751


product price: $74.08
/ea

Key Features

Class
T
Series
A3T
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3T300
Zoro #
G2692751
UPC #
782001890261
Country of Origin
Mexico

Dimensions

Length
2-1/2 in
Diameter
1.33 in
Length (Straight Wireway)
2 3/4 in
Overall Length
2 3/4 in
Overall Diameter
1 5/16 in

Details

Class
T
Series
A3T
Speed
Fast-Acting
Amps
300A
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 300V AC, 50kA at 160V DC
Body Style
Blade
Body Material
GMG
Equivalent Brand and Series
Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T
Equivalent Series
A3T, JJN, JLLN, TJN
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
3TFB, 6TFB
Item
UL Class Fuse
Rejection / Nonrejection
Nonrejection
Standards
UL/CSA
Weight
0.29 lb
Mounting
Bolted
Connection Material
Copper
Element
Single
AC Max I.R./Breaking Capacity: I1
200 kA
APPROVALS & STANDARDS
UL listed to standard 248-15 File E2137; CSA certified to standard C22.2 no. 248.15; DC listed to UL standard 248
Fuse Holder Code
BD
Short Description
Fuse Amp-Trap® 300V 300A Fast-Acting Class T A3T Series
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Connection/Terminal Material
Copper
Current
300 A
Interrupt Rating - DC
50 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 300 A, 300 V AC, 160 V DC, Class T, A3T Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 300V AC, 50kA at 160V DC, Fuse Size 2-3/4 in L x 1-5/16 in dia, Length 2 3/4 in, Diameter 1 5/16 in, Equivalent Brand and Series Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T, Equivalent Series A3T, JJN, JLLN, TJN, Compatible Fuse Block Series 3TFB, 6TFB, Body Material Glass, Melamine, Single Element, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.