Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, T Class, Fast-Acting, 700A, 600V AC, Non-Indicating

  • Mfr # A6T700

  • Zoro # G3390292


product price: $277.74
/ea
Free Shipping & Returns

Key Features

Class
T
Series
A6T
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6T700
Zoro #
G3390292
UPC #
782001891572
Country of Origin
Mexico

Dimensions

Length
4.33 in
Diameter
2-1/2 in
Length (Straight Wireway)
4 5/16 in
Overall Diameter
2 1/2 in
Overall Length
4 5/16 in

Details

Class
T
Series
A6T
Speed
Fast-Acting
Amps
700A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 200kA at 600V AC
Body Style
Blade
Body Material
Glass/Melamine
Equivalent Brand and Series
Bussmann JJS, Littelfuse JLLS, Mersen A6T
Equivalent Series
A6T, JJS, JLLS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
6TFB, GFB
Item
UL Class Fuse
Standards
UL/CSA
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Fuse Speed
Very Fast Acting
Rejection / Nonrejection
Nonrejection
Mounting
Bolted
Connection Material
Copper
Weight
1.3 lb
Connection/Terminal Material
Copper
AC Max I.R./Breaking Capacity: I1
200 kA
Short Description
Fuse Amp-Trap® 600V 700A Fast-Acting Class T A6T Series
APPROVALS & STANDARDS
UL listed to standard 248-15 File E2137; CSA certified to standard C22.2 no. 248.15; DC listed to UL standard 248
Interrupt Rating - AC
200 kA
Current
700 A
Interrupt Rating - DC
100 kA

Description

Fuse, 700 A, 600 V AC, 300 V DC, Class T, A6T Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 4-5/16 in L x 2-1/2 in dia, Length 4 5/16 in, Diameter 2 1/2 in, Equivalent Brand and Series Bussmann JJS, Littelfuse JLLS, Mersen A6T, Equivalent Series A6T, JJS, JLLS, Compatible Fuse Block Series 6TFB, GFB, Body Material Glass, Melamine, Single Element, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.