Zoro Homepage

UL Class Fuse, T Class, Very Fast-Acting, 70A, 600V AC, Non-Indicating

  • Mfr # A6T70

  • Zoro # G3325691


product price: $29.42
/ea

Key Features

Class
T
Series
A6T
Speed
Very Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6T70
Zoro #
G3325691
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.95 in
Diameter
0.82 in
Length (Straight Wireway)
2 15/16 in
Overall Diameter
13/16 in
Overall Length
2 15/16 in

Description

Fuse, 70 A, 600 V AC, 300 V DC, Class T, A6T Series, Non-Indicating, Fast-Acting, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 2-15/16 in L x 13/16 in dia, Length 2 15/16 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann JJS, Littelfuse JLLS, Mersen A6T, Equivalent Series A6T, JJS, JLLS, Compatible Fuse Block Series 6TFB, GFB, Body Material Glass, Melamine, Single Element, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.