Shop MERSEN

US141- Fuse Holder UltraSafe 800VAC 1000VDC UL Fuse size 14x51 1-Pole IP20, 6PK

  • Mfr # Z331153

  • Zoro # G816468022


product price:  $728.99
/pk 6, $121.50/ea
Free Shipping & Returns

Key Features

Number of Poles
1
Voltage Rating
800VAC 1000VDC
Body Material
Polyamide
Body Width
1.04 in
DC Voltage Rating
1000V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z331153
Zoro #
G816468022
UPC #
782001310882
Country of Origin
France

Dimensions

Body Width
1.04 in

Details

Item
Fuse Holder
Number of Poles
1
Voltage Rating
800VAC 1000VDC
Body Material
Polyamide
DC Voltage Rating
1000V DC
AC Voltage Rating
800V AC

Description

Fuse Holder UltraSafe 800VAC 1000VDC UL Fuse size 14x51 1-Pole IP20. The innovative and comprehensive UltraSafe range of Mersen fuse-holders. Modular fuse-holders are finger-safe under IEC standards to an IP20 grade of protection, including fuse changing with the flick of a finger. Modular fuse-holders are available in 1, 2, 3 or 4 poles, with or without visual blown fuse indicator, in UL + IEC version. Multi-pole units can also be field assembled by ordering pin-ties assembly kit. In this size, the range also offers the possibility to use microswitches supplied with the holders or ordered separately to allow remote indication. UltraSafe range is made of tough and durable thermoplastic or thermoset material.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.