
Wall panel mounting bracket
Mfr # STXRMBK
Zoro # G9036699
product price: $39.54
/eaKey Features
Width
50 13/16 mm
Depth
24 1/8 mm
Length
74.9 mm
For Use With
STXR Series
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STXRMBK
Zoro #
G9036699
UPC #
-
Country of Origin
Mexico
Dimensions
Width
50 13/16 mm
Depth
24 1/8 mm
Length
74.9 mm
Product Length
2.95 in
Product Width
2 in
Product Height
0.95 in
Details
Item
Mounting Bracket
For Use With
STXR Series
Housing Material
Aluminum
Max Storage Temp
85 °C
Flammability Rating
UL94-5VA
Max Operating Temp
85 °C
Frequency Hz
50/60 Hz
Ul Spd Type
Type 1
Min Operating Temp
-40 °C
Installation Mounting
Bracket
Short Circuit Current Rating Sccr
200 kA
Min Storage Temp
-40 °C
Short Description
SPD - Type 1 ST-XR Series Mounting Bracket
APPROVALS & STANDARDS
ANSI/UL 1449 4th Edition, Type 1 SPD, File E210793; CSA C22.2, Type 1 SPD; ANSI/IEEE C62.41.1, C62.41.2, C62.45; UL96A Lightning Protection
APPLICATIONS
Suitable for any Type 1 or 2 SPD application; branch panel; individual equipment protection
Frequency
50/60 Hz
Short Circuit Current Rating (SCCR)
200 kA
Item Description (ERP)
STXR MOUNTING BRACKET KIT
Description
Mounting Bracket, Depth 24 1/8 mm, Length 74.9 mm, Width 50 13/16 mm, For Use With STXR Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.