XT T1 100kA 480Y/277V
- Mfr # STXT480Y10
- Zoro # G721682506
product price:Â
$
905.99
/ea
Free Shipping & Returns
Key Features
Phase
3
Voltage
480Y/277V
Voltage Protection Rating
2000V
Max. Surge Current per Phase
100 kA
Nominal Discharge Current
20 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STXT480Y10
- Zoro #
- G721682506
- UPC #
- 0782001471132
- Country of Origin
- Mexico
- Phase
- 3
- Voltage
- 480Y/277V
- Voltage Protection Rating
- 2000V
- Max. Surge Current per Phase
- 100 kA
- Nominal Discharge Current
- 20 kA
- Modular
- No
- Filtering
- Yes
- Max. Continuing Operating Voltage
- 480/277 V
- Enclosure NEMA Rating
- 4X
- Enclosure Material
- Non-Metallic
- Status Indicator
- LED Light
- Includes
- LED Status Indicator
- Item
- SPD
- Modes of Protection
- L-G, L-L, L-N, N-G
- Mounting Style
- Panel/Wall
- Max. Operating Temp.
- 185 Degrees F
- Standards
- RoHS Compliant
- Min. Operating Temp.
- -40 Degrees F
- Wire Gauge
- 8 AWG
- UL SPD Type
- Type 1
- Short Circuit Current Rating
- 200 kA
- Amps
- 100 kA
Dimensions
- Length
- 7.4 in
- Width
- 7.08 in
- Depth
- 93.5 mm
Description
SPD, Amps 100 kA, Depth 93.5 mm, Enclosure Material Non-Metallic, Enclosure NEMA Rating 4X
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.