Zoro Homepage
This item is Discontinued.
Merv 24x25x5 MERV 13 Replacment Filter, 2 PK DPFPC24X25X5M13=DBP

24x25x5 MERV 13 Replacment Filter, 2 PK (Discontinued)

  • Mfr # DPFPC24X25X5M13=DBP
  • Zoro # G703725023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPFPC24X25X5M13=DBP
Zoro #
G703725023
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
24x25x5
Nominal Height
24 in
Nominal Width
25 in
Nominal Depth
5 in

Details

Item
Pleated Air Filter

Description

Features
  • Fits BDP air cleaner models models.
  • For FILCAB and MPKA series air cleaners.
  • Original box type design.
  • New design includes foam strip for a better fit!.
  • Removes atmospheric and household dust, coal and insecticide dust, mites, pollen, tobacco smoke, cooking smoke, grease, mold, fungi and more down to 0.3 micron.
  • Dimension 24 x 25 x 5 in.
  • Pack 2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.