Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Depository Safe with Combination Dial 110 lb, 1.4 cu ft, Steel

  • Mfr # MFL2714C

  • Zoro # G7540644


product price: $617.35
/ea
Free Shipping & Returns

Key Features

Outside Height
27 1/4 in
Outside Width
14 in
Outside Depth
14 in
Material
Steel
Number of Bolts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL2714C
Zoro #
G7540644
UPC #
817932010614
Country of Origin
China

Dimensions

Outside Height
27 1/4 in
Outside Width
14 in
Outside Depth
14 in
Door Opening Width
9 3/4 in
Door Opening Height
15-7/8 in
Inside Height
16 1/8 in
Wall Thickness
2.78 mm
Door Plate Thickness
12.7 mm
Inside Width
13 3/4 in
Inside Depth
11 in
Battery Size
9V

Details

Material
Steel
Number of Bolts
5
Max. User Codes
1
Capacity
1.4 cu ft
Includes
Bolt Down Kit
Color
Black/Gray
Number of Shelves
1 Adjustable
Item
Depository Safe
Lock Style
Combination Dial
Water Endurance
Not Specified
Finish
Powder Coated
Net Weight
110 lb
Number of Drawers
0
Fire Rating
Not Rated
Standards
UL Listed Group 2
Meets
UL Listed Group 2
Number of Doors
1
Product Type
Depository Safe
Maximum User Codes
5
Weight
114 lb
Number of Locking Bolts
5
Fire Protection
Not Fire Rated
Locking Style
Key
Number of Keys
0
Deposit Style
Slot
Resistance Properties
Tamper Resistant

Description

Cash Depository Safe, Black/Gray, Net Weight 110 lb, Capacity 1.4 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Doors 1, Number of Drawers 0, Lock Style Combination Dial, Number of Bolts 5, Outside Height 27 1/4 in, Outside Width 14 in, Outside Depth 14 in, Inside Height 16 1/8 in, Inside Width 13 3/4 in, Inside Depth 11 in, Door Opening Height 15 7/8 in, Door Opening Width 9 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.