Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Depository Safe with Combination Dial 184 lb, 3.6 cu ft, Steel

  • Mfr # MFL3020CC

  • Zoro # G9818776


product price: $1,245.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Outside Height
30 in
Outside Width
20 in
Outside Depth
20 in
Material
Steel
Number of Bolts
3 (Bottom), 3 (Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL3020CC
Zoro #
G9818776
UPC #
817932010645
Country of Origin
China

Dimensions

Outside Height
30 in
Outside Width
20 in
Outside Depth
20 in
Inside Height
18 1/2 in
Wall Thickness
2.78 mm
Door Opening Height
8-3/8 in (Bottom), 8-3/8 in (Top)
Inside Depth
17 1/8 in
Inside Width
19 3/4 in
Door Opening Width
16 in
Door Plate Thickness
12.7 mm
Battery Size
9V

Details

Material
Steel
Number of Bolts
3 (Bottom), 3 (Top)
Max. User Codes
1
Capacity
3.6 cu ft
Includes
Bolt Down Kit
Color
Black/Gray
Number of Shelves
0
Item
Depository Safe
Lock Style
Combination Dial
Fire Rating
Not Rated
Net Weight
184 lb
Water Endurance
Not Specified
Number of Drawers
0
Finish
Powder Coated
Standards
UL Listed Group 2
Meets
UL Listed Group 2
Number of Doors
2
Product Type
Depository Safe
Fire Protection
Not Fire Rated
Weight
191 lb
Maximum User Codes
5
Locking Style
Key
Batteries Included
No Batteries Included
Number of Locking Bolts
3 (Bottom), 3 (Top)

Description

Cash Depository Safe, Black/Gray, Net Weight 184 lb, Capacity 3.6 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 0, Number of Doors 2, Number of Drawers 0, Lock Style Combination Dial, Number of Bolts 3 (Bottom), 3 (Top), Outside Height 30 in, Outside Width 20 in, Outside Depth 20 in, Inside Height 10 1/4 in, 18 1/4 in, Inside Width 19 3/4 in, Inside Depth 17 1/8 in, Door Opening Height 8 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.