Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Depository Safe with Electronic 104 lb, 1.5 cu ft, Steel

  • Mfr # MFL2014EK

  • Zoro # G8480674


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Outside Height
27 1/4 in
Outside Width
14 in
Outside Depth
14 in
Material
Steel
Number of Bolts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL2014EK
Zoro #
G8480674
UPC #
851327002198
Country of Origin
China

Dimensions

Outside Height
27 1/4 in
Outside Width
14 in
Outside Depth
14 in
Door Opening Width
10 in, 10 1/4 in
Inside Width
13 3/4 in
Inside Depth
11 in
Inside Height
9 in
Door Plate Thickness
12.7 mm
Door Opening Height
5-1/4 in (Top), 9-1/2 in (Bottom)
Wall Thickness
2.78 mm
Battery Size
9V

Details

Material
Steel
Number of Bolts
3
Max. User Codes
1
Capacity
1.5 cu ft
Includes
Bolt Down Kit
Color
Black/Gray
Number of Shelves
0
Item
Depository Safe
Net Weight
104 lb
Finish
Matte
Fire Rating
Not Rated
Number of Drawers
0
Lock Style
Electronic
Water Endurance
Not Specified
Number of Doors
2
Deposit Style
Slot
Number of Locking Bolts
3
Locking Style
Key
Weight
86 lb
Number of Keys
3
Resistance Properties
Tamper Resistant
Product Type
Depository Safe
Fire Protection
Not Fire Rated
Maximum User Codes
5

Description

Cash Depository Safe, Black/Gray, Net Weight 104 lb, Capacity 0.8 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte, Max. User Codes 1, Number of Shelves 0, Number of Doors 2, Number of Drawers 0, Lock Style Electronic, Number of Bolts 3, Outside Height 20 1/4 in, Outside Width 14 in, Outside Depth 14 in, Inside Height 8 7/8 in, Inside Width 13 3/4 in, Inside Depth 11 in, Door Opening Height 5 1/4 in, 9 1/2 in, Door Opening Width 10 in, 10 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.