Zoro Homepage

Fire Rated Gun Safe, 1.7 cu ft, 139 lb, 2 hr. Fire Rating

  • Mfr # MBF1512C

  • Zoro # G8455221


product price: $839.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Net Weight
139 lb
Capacity
1.7 cu ft
Lock Style
Combination
Outside Width
17 1/4 in
Outside Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBF1512C
Zoro #
G8455221
UPC #
817932010560
Country of Origin
China

Dimensions

Outside Width
17 1/4 in
Outside Height
20 in
Outside Depth
18 3/4 in
Inside Height
16 1/2 in
Wall Thickness
1 3/4 in
Door Plate Thickness
4 1/2 in
Inside Width
14 1/2 in
Inside Depth
13 in
Battery Size
9V

Details

Net Weight
139 lb
Capacity
1.7 cu ft
Lock Style
Combination
Holds
Documents, Records and Valuables
Includes
Four Pre-Drilled Anchor Holes, Heavy-Duty Steel Hinges
Fire Rating
2 hr.
Material
Steel
Item
Fire Rated Gun Safe
Finish
Powder Coated
Number of Shelves
2 Adjustable
Water Endurance
Not Specified
Color
Gray
Number of Bolts
6
Number of Drawers
0
Standards
UL Listed Group II Combination Lock
Fire Rated
Yes
Product Type
Safe
Locking Style
Digital Combination
Maximum User Codes
1
Resistance Properties
Flame/Fire Resistant
Batteries Included
No Batteries Included
Fire Protection
Fire Rated
Weight
139 lb
Number of Locking Bolts
6

Description

Safe, Gray, Net Weight 139 lb, Capacity 1.7 cu ft, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 1, Lock Style Combination, Number of Bolts 6, Outside Height 20 in, Outside Width 17 1/4 in, Outside Depth 23 in, Inside Height 16 1/2 in, Inside Width 14 1/4 in, Inside Depth 12 1/2 in, Door Plate Thickness 4 1/2 in, Wall Thickness 1 3/4 in, Holds Documents, Records and Valuables, Meets UL Listed Group II Combination Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.