Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns

  • Mfr # MGL14-AS-C

  • Zoro # G3442227


product price:  $1,410.62
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
329 lbs
Capacity
6.6 cu ft
Lock Style
Combination Dial
Outside Width
20 in
Outside Height
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGL14-AS-C
Zoro #
G3442227
UPC #
817932011666
Country of Origin
China

Dimensions

Outside Width
20 in
Outside Height
55 in
Outside Depth
20 in
Inside Width
18.5 in
Inside Depth
15 in
Door Opening Width
14 in
Inside Height
52 in
Door Opening Height
49 in
Door Plate Thickness
2 39/50 mm
Wall Thickness
2 39/50 mm
Battery Size
9V

Details

Net Weight
329 lbs
Capacity
6.6 cu ft
Lock Style
Combination Dial
Holds
(14) Guns
Includes
Internal AC/USB Outlet, User Manual and Bolt Down Kit
Fire Rating
30 minute Fire Rating
Material
Steel
Item
Fire Rated Rifle & Gun Safe
Color
Black
Finish
Textured
Number of Shelves
1
Features
All Steel Construction. 30 minute Fire Rating. Fully Upholstered Interior and Adustable Shelving. Advanced electronic lock in sleek black finish. Protected by drill-resistant hardplate. Four anchor holes provided to secure your safe to the floor or counter. Interior outlet stip includes 3 Electrical Sockets & 2 USB Ports. Power source cord included.
Number of Bolts
6
Finger Print Memory
No
Locking Style
Digital Combination
Batteries Included
No Batteries Included
Fire Protection
Fire Rated
Resistance Properties
Tamper Resistant
Weight
329 lb
Metal Material Gauge
12 ga
Number of Locking Bolts
6
Guns Held
(14) Guns

Description

Gun Safe, Color Black, Net Weight 264 lb, Capacity 6.6 cu ft, Fire Rating 30 min, Material Steel, Finish Textured, Finger Print Memory No, Lock Style Combination Dial, 4 Number of Shelves, Number of Bolts 6, Outside Height 55 in, Outside Width 20 in, Outside Depth 20 in, Inside Height 52 in, Inside Width 18 1/4 in, Inside Depth 15 in, Door Opening Height 49 in, Door Opening Width 14 in, Door Plate Thickness 1/8 in, Wall Thickness 1/8 in, Holds (14) Guns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.