Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Rated Rifle & Gun Safe, Combination Dial, 425 lbs, 16.5 cu ft, 30 minute Fire Rating

  • Mfr # MGL24C

  • Zoro # G3442209


product price: $1,469.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
425 lbs
Capacity
16.5 cu ft
Lock Style
Combination Dial
Outside Width
30 in
Outside Height
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGL24C
Zoro #
G3442209
UPC #
817932011611
Country of Origin
China

Dimensions

Outside Width
30 in
Outside Height
59 in
Outside Depth
24 in
Door Opening Height
49 in
Door Plate Thickness
2 39/50 mm
Inside Height
56 3/4 in
Door Opening Width
20 in
Inside Width
26 5/8 in
Inside Depth
18 7/8 in
Wall Thickness
2 39/50 mm
Battery Size
9V

Details

Net Weight
425 lbs
Capacity
16.5 cu ft
Lock Style
Combination Dial
Holds
(24) Guns
Includes
Internal AC/USB Outlet, User Manual and Bolt Down Kit
Fire Rating
30 minute Fire Rating
Material
Steel
Item
Fire Rated Rifle & Gun Safe
Number of Shelves
4
Color
Black
Finish
Textured
Features
30 Minute Fire, Shaped Handle
Number of Bolts
6
Finger Print Memory
No
Weight
506 lb
Batteries Included
No Batteries Included
Locking Style
Digital Combination
Guns Held
(24) Rifles
Fire Protection
Fire Rated
Metal Material Gauge
12 ga
Resistance Properties
Tamper Resistant
Number of Locking Bolts
6

Description

Gun Safe, Color Black, Net Weight 425 lb, Capacity 17.7 cu ft, Fire Rating 30 min, Material Steel, Finish Textured, Finger Print Memory No, Lock Style Combination Dial, 1 Number of Shelves, Number of Bolts 6, Outside Height 59 in, Outside Width 30 in, Outside Depth 24 in, Inside Height 56 in, Inside Width 28 1/2 in, Inside Depth 19 1/4 in, Door Opening Height 49 in, Door Opening Width 20 in, Door Plate Thickness 1/8 in, Wall Thickness 1/8 in, Holds (24) Guns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.