Fire Rated Rifle & Gun Safe, Electronic Lock, 572 lbs, 15.4 cu ft, 30 minute Fire Rating, (36) Guns

  • Mfr # MGL36-AS-E

  • Zoro # G3442157


product price: $2,189.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
572 lbs
Capacity
15.4 cu ft
Lock Style
Electronic Lock
Outside Width
36 in
Outside Height
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGL36-AS-E
Zoro #
G3442157
UPC #
817932011659
Country of Origin
China

Dimensions

Outside Width
36 in
Outside Height
59 in
Outside Depth
24 in
Door Opening Width
26 in
Inside Width
34.5 in
Inside Depth
18 7/8 in
Door Opening Height
49 in
Wall Thickness
2 39/50 mm
Inside Height
56 in
Door Plate Thickness
2 39/50 mm
Battery Size
9V

Details

Net Weight
572 lbs
Capacity
15.4 cu ft
Lock Style
Electronic Lock
Holds
(36) Guns
Includes
Internal AC/USB Outlet, User Manual and Bolt Down Kit
Fire Rating
30 minute Fire Rating
Material
Steel
Item
Fire Rated Rifle & Gun Safe
Features
All Steel Construction. 30 minute Fire Rating. Fully Upholstered Interior and Adustable Shelving. Advanced electronic lock in sleek black finish. Protected by drill-resistant hardplate. Four anchor holes provided to secure your safe to the floor or counter. Interior outlet stip includes 3 Electrical Sockets & 2 USB Ports. Power source cord included.
Number of Shelves
4
Number of Bolts
6
Color
Black
Finish
Textured
Finger Print Memory
No
Number of Locking Bolts
6
Metal Material Gauge
12 ga
Locking Style
Digital Combination
Resistance Properties
Tamper Resistant
Weight
572 lb
Fire Protection
Fire Rated
Guns Held
(36) Guns
Batteries Included
No Batteries Included

Description

Gun Safe, Color Black, Net Weight 495 lb, Capacity 20.96 cu ft, Fire Rating 30 min, Material Steel, Finish Textured, Finger Print Memory No, Lock Style Electronic, 4 Number of Shelves, Number of Bolts 6, Outside Height 59 in, Outside Width 36 in, Outside Depth 24 in, Inside Height 56 in, Inside Width 34 1/2 in, Inside Depth 18 3/4 in, Door Opening Height 49 in, Door Opening Width 26 in, Door Plate Thickness 1/8 in, Wall Thickness 1/8 in, Holds (36) Guns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.