Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Rated Security Safe, 1.7 cu ft, 139 lb, 2 hr. Fire Rating

  • Mfr # MBF1512E

  • Zoro # G8480726


product price: $1,020.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Outside Height
20 in
Outside Width
17 1/4 in
Outside Depth
18 3/4 in
Lock Style
Electronic
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBF1512E
Zoro #
G8480726
UPC #
187333000898
Country of Origin
China

Dimensions

Outside Height
20 in
Outside Width
17 1/4 in
Outside Depth
18 3/4 in
Door Plate Thickness
4 1/2 in
Wall Thickness
1 3/4 in
Inside Width
14 1/4 in
Inside Depth
12 1/2 in
Inside Height
16 1/2 in
Battery Size
9V

Details

Lock Style
Electronic
Material
Steel
Fire Rating
2 hr.
Color
Gray
Includes
Four Pre-Drilled Anchor Holes, Heavy-Duty Steel Hinges
Net Weight
139 lb
Capacity
1.7 cu ft
Holds
Birth Certificates, Deeds, Documents, Insurance Information, Passports, Valuables, Wills
Number of Shelves
2 Adjustable
Finish
Matte
Number of Drawers
0
Max. User Codes
2
Item
Fire Rated Security Safe
Number of Bolts
6
Water Endurance
Not Specified
Fire Rated
Yes
Product Type
Safe
Resistance Properties
Flame/Fire Resistant
Weight
139 lb
Fire Protection
Fire Rated
Batteries Included
No Batteries Included
Maximum User Codes
2
Number of Locking Bolts
6
Locking Style
Digital Combination

Description

Safe, Gray, Net Weight 139 lb, Capacity 1.7 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte, Number of Shelves 1, Lock Style Electronic, Number of Bolts 6, Outside Height 20 in, Outside Width 17 1/4 in, Outside Depth 23 in, Inside Height 16 1/2 in, Inside Width 14 1/4 in, Inside Depth 12 1/2 in, Door Plate Thickness 4 1/2 in, Wall Thickness 1 3/4 in, Holds Birth Certificates, Deeds, Documents, Insurance Information, Passports, Valuables, Wills

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.