Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating

  • Mfr # MBF2020C

  • Zoro # G2175017


product price: $891.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Outside Height
22 1/2 in
Outside Width
22 in
Outside Depth
22 in
Lock Style
Combination
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBF2020C
Zoro #
G2175017
UPC #
817932010577
Country of Origin
China

Dimensions

Outside Height
22 1/2 in
Outside Width
22 in
Outside Depth
22 in
Door Plate Thickness
4 1/2 in
Inside Height
19 1/4 in
Inside Width
19 in
Wall Thickness
1 3/4 in
Inside Depth
16 in
Battery Size
9V

Details

Lock Style
Combination
Material
Steel
Fire Rating
2 hr.
Color
Gray
Includes
Four Pre-Drilled Anchor Holes, Heavy-Duty Steel Hinges
Net Weight
194 lb
Capacity
3.34 cu ft
Holds
Documents, Records and Valuables
Number of Drawers
0
Water Endurance
Not Specified
Number of Bolts
6
Item
Fire Rated Security Safe
Number of Shelves
2 Adjustable
Finish
Powder Coated
Standards
UL Listed Group II Combination Lock
Fire Rated
Yes
Product Type
Safe
Maximum User Codes
1
Locking Style
Mechanical Combination
Fire Protection
Fire Rated
Resistance Properties
Flame/Fire Resistant
Batteries Included
No Batteries Included
Weight
194 lb
Number of Locking Bolts
6

Description

Safe, Gray, Net Weight 194 lb, Capacity 3.3 cu ft, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 2, Lock Style Combination, Number of Bolts 6, Outside Height 22 1/2 in, Outside Width 22 in, Outside Depth 25 in, Inside Height 19 in, Inside Width 19 in, Inside Depth 16 in, Door Plate Thickness 4 1/2 in, Wall Thickness 1 3/4 in, Holds Documents, Records and Valuables, Meets UL Listed Group II Combination Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.