Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating

  • Mfr # MBF3820E

  • Zoro # G7432993


product price: $1,398.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Outside Height
40 in
Outside Width
22 in
Outside Depth
22 in
Lock Style
Electronic, Override Key
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBF3820E
Zoro #
G7432993
UPC #
187333000928
Country of Origin
China

Dimensions

Outside Height
40 in
Outside Width
22 in
Outside Depth
22 in
Door Plate Thickness
4 1/2 in
Inside Width
19 in
Wall Thickness
1 3/4 in
Inside Height
36 1/2 in
Inside Depth
16 in
Battery Size
9V

Details

Lock Style
Electronic, Override Key
Material
Steel
Fire Rating
2 hr.
Color
Gray
Includes
Four Pre-Drilled Anchor Holes, Heavy-Duty Steel Hinges
Net Weight
300 lb
Capacity
6.4 cu ft
Holds
Birth Certificates, Deeds, Documents, Insurance Information, Passports, Valuables, Wills
Water Endurance
Not Specified
Number of Bolts
6
Number of Shelves
2 Adjustable
Finish
Matte
Item
Fire Rated Security Safe
Number of Drawers
0
Standards
UL Listed Group II Combination Lock
Fire Rated
Yes
Product Type
Safe
Weight
300 lb
Batteries Included
No Batteries Included
Fire Protection
Fire Rated
Resistance Properties
Flame/Fire Resistant
Locking Style
Digital Combination
Maximum User Codes
2
Number of Locking Bolts
6

Description

Safe, Gray, Net Weight 300 lb, Capacity 6.4 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte, Number of Shelves 2, Lock Style Electronic, Override Key, Number of Bolts 6, Outside Height 40 in, Outside Width 22 in, Outside Depth 25 in, Inside Height 36 1/2 in, Inside Width 19 in, Inside Depth 16 in, Door Plate Thickness 4 1/2 in, Wall Thickness 1 3/4 in, Holds Birth Certificates, Deeds, Documents, Insurance Information, Passports, Valuables, Wills

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.