Zoro Homepage
This item is Discontinued.
Mesa Safe Co Fire Safe, 4.97 cu. ft., 830 lb., 2 hr. Fire Rating MSC3820E

Fire Safe, 4.97 cu. ft., 830 lb., 2 hr. Fire Rating (Discontinued)

  • Mfr # MSC3820E
  • Zoro # G9947621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC3820E
Zoro #
G9947621
UPC #
187333000966
Country of Origin
China

Dimensions

Outside Height
40"
Outside Width
21-5/8"
Outside Depth
21 5/8 in
Door Plate Thickness
4"
Inside Depth
15-1/4"
Inside Width
16"
Wall Thickness
2-5/8"
Inside Height
35-1/4"

Details

Lock Style
Electronic
Material
Steel
Fire Rating
2 hr.
Color
Silver
Includes
Bolt Down Kit, Heavy-Duty Deadbar, Steel Hinges, Decorative Chrome 3-Spoke Handle, 9V Battery
Net Weight
830 lb.
Capacity
4.97 cu. ft.
Holds
Documents, Records and Valuables Such As Precious Stones, Jewelry, Watches, Necklaces, Diamonds and Highly Rare Items
Number of Bolts
8
Finish
Matte Paint
Max. User Codes
2
Item
Fire Safe
Number of Drawers
0
Water Endurance
Not Specified
Number of Shelves
2 Adjustable

Description

Fire Safe, Silver, Net Weight 830 lb, Capacity 4.97 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Number of Shelves 2 Adjustable, Lock Style Electronic, Number of Bolts 8, Outside Height 40 in, Outside Width 21 5/8 in, Outside Depth 21 5/8 in, Inside Height 35 1/4 in, Inside Width 16 in, Inside Depth 15 1/4 in, Door Plate Thickness 4 in, Wall Thickness 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.