Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotel & Residential Safe Pedestal, Cream

  • Mfr # MP916

  • Zoro # G8008655


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Includes
Bolt Down Kit
Material
Steel
Color
Putty
Water Endurance
Not Specified
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP916
Zoro #
G8008655
UPC #
187333000560
Country of Origin
China

Dimensions

Outside Depth
15 in
Wall Thickness
nan
Outside Height
18 in
Outside Width
18 in
Overall Depth
15 in
Overall Width
18 in
Overall Height
18 in

Details

Item
Hotel Safe Pedestal
Includes
Bolt Down Kit
Material
Steel
Color
Putty
Water Endurance
Not Specified
Finish
Matte
Number of Shelves
1
Net Weight
35 lb
Fire Rating
Not Rated
Number of Drawers
0
Features
Pre-Drilled Anchor Holes
Fire Rated
No
Product Type
Pedestal
Compatible Product Type
Safes

Description

Hotel and Residential Safe Pedestal, Net Weight (Lb.) 30, Exterior Height (In.) 18, Exterior Width (In.) 18, Exterior Depth (In.) 15, Face Height (In.) 18, Face Width (In.) 18, Wall Thickness (mm) 3.57, Door Plate Thickness (mm) 3.570, Color Cream, Matte Finish, Includes Bolt Down Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.